
Replacement Halogen Bulb, 75W, 130V, PAR30 Long Neck
Mfr # OSRAM SYLVANIA 75PAR30LN/HAL/NSP9 130V
Zoro # G922878432
product price: $96.05
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
OSRAM SYLVANIA 75PAR30LN/HAL/NSP9 130V
Zoro #
G922878432
UPC #
-
Country of Origin
China
Description
This replacement halogen reflector lamp is engineered as a direct substitute for the OSRAM SYLVANIA 75PAR30LN/HAL/NSP9 130V and compatible equivalent models. Designed for professional lighting applications requiring precision beam control and reliable performance, this PAR30 long neck lamp delivers consistent illumination in commercial and industrial settings. The lamp features a 75-watt halogen technology rated at 130 volts, providing 1130 lumens of output with a narrow spot beam configuration. The 130-volt rating offers a critical advantage in industrial environments by protecting the halogen filament from electrical power spikes, which are the primary cause of premature bulb failure. This higher voltage specification extends lamp life and reduces replacement frequency compared to standard 120-volt alternatives. Constructed with a PAR30 reflector design and long neck configuration, this lamp integrates seamlessly into existing fixture assemblies without modification. The narrow spot beam pattern concentrates light effectively for accent lighting, spotlighting, display applications, and directional task lighting in retail, hospitality, and commercial facilities. The reflector housing provides efficient light distribution and beam control while maintaining optimal thermal management. This halogen lamp is suitable for use in recessed downlights, track lighting systems, and standard PAR30-compatible fixtures commonly found in retail displays, gallery spaces, restaurants, hotels, and office environments. The consistent color temperature and reliable output make it ideal for color-critical applications and areas requiring stable illumination levels. For facilities currently operating OSRAM SYLVANIA equipment or seeking compatible replacement lamps, this product provides direct compatibility with minimal installation requirements, making it an economical choice for maintenance and retrofit applications in professional lighting installations.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.