Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Halogen Bulb, 75W, 130V, PAR30, Medium Screw (E26)

  • Mfr # GREEN ENERGY 75PAR30/NFL/130V/RLN

  • Zoro # G122879307


product price: $85.75
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GREEN ENERGY 75PAR30/NFL/130V/RLN
Zoro #
G122879307
UPC #
-
Country of Origin
China

Description

This replacement Green Energy 75PAR30/NFL halogen light bulb delivers reliable industrial-grade lighting performance for demanding commercial applications. Designed as a direct replacement for Interlight fixtures, this 75-watt PAR30 bulb operates at 130 volts and features a medium screw (E26) base for secure, tool-free installation in compatible fixtures. The halogen technology provides bright, consistent illumination with an output of approximately 860 lumens, making it suitable for accent lighting, display applications, and task-oriented work environments. The transparent green lens adds aesthetic appeal while directing light with precision, ideal for retail displays, signage, accent lighting, and decorative applications where color-filtered illumination is required. Key specifications include a PAR30 reflector design that concentrates light output into a focused beam, standard halogen quartz tungsten construction for durability and heat management, and a rated lifespan of up to 7,500 hours. At 0.577 amps, this bulb integrates seamlessly into existing 130-volt electrical systems without requiring modifications or additional equipment. This industrial-performance bulb is engineered for reliability in commercial and industrial settings. The robust halogen filament construction withstands frequent on-off cycling, vibration, and temperature fluctuations common in warehouse, manufacturing, retail, and outdoor accent lighting applications. The sealed quartz envelope maintains performance consistency throughout the bulb's operating life. Replacement is straightforward: simply turn off power, allow the bulb to cool if previously in use, and screw the bulb into the E26 socket until snug. Compatible with most standard PAR30 fixtures using medium screw bases, this bulb is an economical solution for maintaining and upgrading existing lighting systems.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.