
Replacement Halogen Bulb, 75W, 130V, PAR38, E26 Medium Skirt
Mfr # SYLVANIA 75PAR38/HAL/WFL50 130V
Zoro # G322879091
product price: $94.69
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SYLVANIA 75PAR38/HAL/WFL50 130V
Zoro #
G322879091
UPC #
-
Country of Origin
China
Description
This replacement halogen PAR38 lamp is engineered as a direct substitute for the SYLVANIA 75PAR38/HAL/WFL50 130V and compatible equivalent models. Designed for professional and commercial applications, this lamp delivers reliable performance in a variety of lighting fixtures including recessed cans, track lighting systems, and accent lighting installations. The lamp features halogen technology that provides consistent color rendering and long-term brightness stability compared to standard incandescent alternatives. Its wide flood beam pattern makes it ideal for general illumination, display lighting, retail environments, and architectural accent applications where broad light distribution is required. The 130V rating makes it suitable for use in low-voltage systems commonly found in commercial and residential settings. Constructed with durable materials including heat-resistant glass and a robust base design, this lamp withstands the thermal demands of continuous operation in enclosed fixtures. The halogen gas fill extends lamp life while maintaining lumens throughout its operational period, reducing replacement frequency and lowering maintenance costs for facility managers. Installation is straightforward for qualified electricians and maintenance technicians familiar with standard PAR38 lamp configurations. The lamp operates efficiently within specified voltage parameters, making it a cost-effective choice for budget-conscious facility operations seeking quality replacements without compromising performance. This replacement lamp is compatible with most fixtures originally designed for SYLVANIA PAR38 halogen lamps and similar competitive models, providing procurement flexibility and supply chain convenience. Suitable for both new installations and retrofit applications, it represents a reliable solution for maintaining consistent lighting performance across commercial and industrial environments.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.