
Replacement Halogen Bulb, 75W, 130V, PAR38, Medium Base (E26)
Mfr # DAMAR 75PAR38QWFL/50 130V
Zoro # G322878650
product price: $94.69
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DAMAR 75PAR38QWFL/50 130V
Zoro #
G322878650
UPC #
-
Country of Origin
China
Description
This replacement lamp is engineered to match the specifications of the DAMAR 75PAR38QWFL/50 130V and serves as a compatible alternative for similar PAR38 halogen fixtures. Designed for professional industrial and commercial applications, this lamp delivers reliable performance in demanding environments where consistent lighting output is essential. The PAR38 form factor provides focused beam distribution, making it suitable for accent lighting, task lighting, and directional illumination in warehouses, retail spaces, studios, and specialized work areas. The lamp operates at 130V, ensuring compatibility with standard electrical systems in facilities using this voltage specification. This replacement option offers the same output and performance characteristics as the original DAMAR product, allowing for straightforward installation without requiring fixture modifications. The halogen technology provides efficient light production with a warm color temperature, typical of traditional PAR38 lamps used in industrial settings. Typical applications include display lighting, inspection stations, machine tool illumination, and general facility lighting where concentrated beam focus is required. The robust construction of PAR38 lamps makes them suitable for both indoor and covered outdoor installations, though placement should avoid direct water exposure unless fixtures are specifically rated for such use. When replacing your existing lamp, verify voltage compatibility and fixture specifications before installation. This lamp represents a cost-effective solution for maintaining consistent lighting performance across your facility. Stock this replacement item to minimize downtime in critical work areas and ensure continuity of operations.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.