Shop ILC
See all product information
Create Account
Replacement Halogen Bulb, 75W, 130V, T-2.75, R7s Double Ended
Mfr # HIKARI J 130V 75W 78MM
Zoro # G022879650
product price:Â
$
41.99
/ea
Key Features
Wattage
75W
Color Temperature
2900–3050K
Base Type
R7s Double Ended
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HIKARI J 130V 75W 78MM
- Zoro #
- G022879650
- UPC #
- -
- Country of Origin
- China
Details
- Wattage
- 75W
- Color Temperature
- 2900–3050K
- Base Type
- R7s Double Ended
Description
This replacement halogen light bulb delivers reliable performance for industrial and commercial lighting applications requiring precision and durability. The HIKARI J 130V 75W 78MM is a double-ended halogen bulb engineered to provide consistent illumination in demanding environments. With a 75-watt power rating and 130-volt specification, this bulb is designed to meet exact operational requirements for equipment that depends on stable, high-quality light output. The 78mm length and R7S double-ended base configuration make this bulb compatible with a wide range of fixtures commonly found in industrial, laboratory, medical, and studio settings. Halogen technology ensures efficient light production with excellent color rendering, making it suitable for applications including film and television production, graphic arts work, projection systems, and specialized medical or scientific equipment. The robust construction of this HIKARI replacement bulb provides extended service life compared to standard incandescent alternatives, reducing maintenance frequency and associated downtime. The halogen fill extends bulb life while maintaining bright, consistent light output throughout the operational period. This makes it an economical choice for facilities that require frequent bulb replacements across multiple fixtures. As a replacement component, this bulb is ideal for maintaining continuity in existing lighting systems without requiring fixture modifications. The precise voltage and wattage specifications ensure safe operation and prevent damage to compatible equipment. Facilities can maintain inventory of these bulbs for quick replacement when needed, minimizing operational interruptions. For industrial buyers seeking dependable halogen lighting solutions with proven performance and compatibility across multiple applications, the HIKARI J 130V 75W 78MM offers a cost-effective replacement option backed by the reputation of the HIKARI brand.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.