Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Halogen Bulb, 75W, 130V, T3, E26

  • Mfr # SATCO S3183

  • Zoro # G422878963


product price: $42.05
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SATCO S3183
Zoro #
G422878963
UPC #
-
Country of Origin
China

Description

The Satco S3183 is a reliable 75-watt incandescent replacement light bulb designed for standard E26 medium base fixtures. This A19-shaped bulb delivers consistent illumination suitable for a wide range of commercial and industrial applications where dependable general-purpose lighting is required. With a wattage rating of 75 watts, this bulb provides adequate brightness for task lighting, work areas, and general facility illumination. The A19 form factor ensures compatibility with standard light fixtures commonly found in warehouses, workshops, offices, and manufacturing facilities. The E26 medium base connection is the industry standard, making installation straightforward in most existing fixtures without requiring adapters or modifications. The Satco S3183 is engineered to meet industrial-grade standards for durability and performance. This replacement bulb is ideal for organizations seeking cost-effective lighting solutions that maintain compatibility with their existing infrastructure. Whether you're replacing worn-out bulbs in a facility or stocking inventory for ongoing maintenance operations, this model offers the reliability expected from a recognized lighting manufacturer. Featuring a compact design with dimensions of approximately 3.13 inches in depth and 0.38 inches in width, the bulb fits standard fixtures without clearance issues. The product comes with comprehensive specifications and lighting facts documentation to assist with procurement and inventory management. For industrial buyers, electrical contractors, and facility managers, the Satco S3183 represents a straightforward, drop-in replacement solution that reduces downtime and maintains consistent lighting levels across your operations. Its proven design makes it a dependable choice for bulk purchasing and long-term stock maintenance in facilities requiring regular bulb replacement cycles.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.