Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Halogen Bulb, 75W, 130V, T4, E11 Mini-Candelabra

  • Mfr # DAMAR 75QCLMC 130V

  • Zoro # G622878572


product price: $50.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAMAR 75QCLMC 130V
Zoro #
G622878572
UPC #
-
Country of Origin
China

Description

This replacement quartz halogen bulb is specifically designed as a compatible substitute for the DAMAR 75QCLMC 130V and similar applications requiring this specification. The lamp features 75 watts of power output with a clear finish, delivering bright, consistent illumination suitable for a wide range of industrial and commercial lighting applications. The bulb utilizes an E11 screw-in base, making installation straightforward and compatible with standard fixtures designed for this base type. Operating at 130 volts, this lamp is ideal for specialized equipment and fixtures that require this particular voltage specification. With a rated life expectancy of 2000 hours, this bulb provides extended service intervals and reduces maintenance frequency in demanding work environments. Constructed with quartz halogen technology, this lamp delivers superior light quality and efficiency compared to standard incandescent alternatives. The quartz envelope allows for higher operating temperatures and improved color rendering, making it suitable for applications including inspection lighting, display fixtures, medical equipment, projection systems, and precision work environments. This replacement bulb maintains compatibility with DAMAR and other manufacturer fixtures originally specified for the 75QCLMC 130V configuration, ensuring reliable performance as a direct substitute. The clear finish maximizes light output and provides excellent visibility for quality control, detailed work, and other applications where bright, undiffused illumination is essential. Ideal for industrial facilities, manufacturing plants, laboratories, and commercial establishments requiring dependable halogen lighting solutions. This lamp is appropriate for use in equipment that specifically calls for 130-volt rated bulbs, offering cost-effective replacement and consistent performance throughout its operational life.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.