Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Halogen Bulb, 75W, 130V, T4, E11 Mini Candelabra Screw

  • Mfr # HIKARI JD-130V/ 75W MC E11

  • Zoro # G822879447


product price: $43.09
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HIKARI JD-130V/ 75W MC E11
Zoro #
G822879447
UPC #
-
Country of Origin
China

Description

This replacement halogen lamp is engineered for professional and industrial lighting applications requiring reliable, high-output illumination. Designed as a direct replacement for the HIKARI JD-7007 and compatible with systems originally specified for JD-130V/75W MC E11 configurations, this lamp delivers consistent performance in demanding environments. The lamp operates at 75 watts with a 130-volt specification, providing substantial light output suitable for accent lighting, display illumination, and specialized task lighting in commercial and industrial settings. The E11 mini candelabra screw base ensures secure, standardized installation in compatible fixtures without requiring adapters or modifications. This T4 halogen construction delivers the intense, focused beam characteristic of halogen technology, making it ideal for applications where brightness and color temperature consistency are critical. Halogen lamps of this specification are commonly utilized in retail display cases, museum lighting systems, theatrical productions, medical equipment, precision work stations, and other professional environments where bright, high-quality illumination is essential. The 130-volt operation provides compatibility with standard industrial electrical systems across North America. This replacement bulb is manufactured to meet stringent quality standards and offers a practical solution for maintaining existing lighting infrastructure without system overhaul. The lamp provides dependable operation and extends the service life of established fixtures while maintaining their original design intent and light output characteristics. For optimal performance and safety, ensure compatibility with your existing fixture specifications and follow all installation guidelines. Verify that your fixture is rated for 75-watt halogen lamps before installation. Proper ventilation and handling are essential for halogen lamp longevity and safe operation.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.