Shop ILC
See all product information
Create Account
Replacement Halogen Bulb, 85W, 120V, PAR38
Mfr # GE GENERAL ELECTRIC G.E 100PAR/G/85WM 120V
Zoro # G722878236
product price:Â
$
45.89
/ea
Key Features
Wattage
85W
Bulb Type
PAR (Parabolic Aluminized Reflector) Incandescent Flood Lamp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GE GENERAL ELECTRIC G.E 100PAR/G/85WM 120V
- Zoro #
- G722878236
- UPC #
- -
- Country of Origin
- China
Details
- Wattage
- 85W
- Bulb Type
- PAR (Parabolic Aluminized Reflector) Incandescent Flood Lamp
Description
This replacement light bulb is a genuine GE 100PAR/G-85WM model designed for commercial and industrial lighting applications requiring reliable performance and consistent light output. The PAR38 reflector bulb delivers 100 watts of power at 120 volts, making it suitable for a wide range of fixtures including track lighting, spotlights, and accent lighting installations in retail environments, warehouses, galleries, and other commercial spaces. The PAR38 design features a precisely engineered reflector that produces a concentrated beam of light, ideal for directional lighting needs where focused illumination is required. This bulb is engineered to meet the demanding requirements of professional lighting systems where durability and performance are critical factors. The 120V specification makes it compatible with standard North American electrical systems commonly found in commercial buildings and industrial facilities. GE's manufacturing expertise ensures this replacement bulb maintains consistent color temperature and light distribution characteristics that match original equipment specifications. The construction quality provides reliable operation across extended duty cycles, reducing downtime and maintenance costs associated with frequent bulb replacement. This makes it a cost-effective solution for facilities managers and contractors seeking dependable replacement components. This bulb is appropriate for use in fixture types including adjustable spotlights, pendant systems, and wall-mounted lighting installations that accommodate PAR38 bulbs. Regular replacement of aging bulbs helps maintain optimal lighting levels and reduces the risk of fixture damage from failed components. For industrial and commercial applications where lighting reliability directly impacts operations, this GE replacement bulb provides the performance and quality expected from a leading manufacturer. Keep spare bulbs on hand to minimize service interruptions and maintain consistent lighting throughout your facility.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.