Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Halogen Bulb, 85W, 120V, PAR38, Medium Skirt Base

  • Mfr # GE GENERAL ELECTRIC G.E 13474

  • Zoro # G722878557


product price: $45.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GE GENERAL ELECTRIC G.E 13474
Zoro #
G722878557
UPC #
-
Country of Origin
China

Description

This replacement light bulb is engineered as a direct substitute for the GE 13474 model, specifically designed for applications requiring colored lighting solutions. Operating at 120V with a 100W power rating, this PAR38 bulb delivers consistent performance for a wide range of commercial and industrial environments. The PAR38 format provides excellent beam control and directional lighting capabilities, making it ideal for accent lighting, display applications, signage, and decorative installations where colored light is essential. The green finish of this bulb makes it particularly suitable for theatrical lighting, emergency exit signage, landscape and architectural accent lighting, and specialty retail displays. The PAR38 design ensures optimal light distribution with a focused beam pattern, allowing precise illumination control in targeted areas. This bulb is constructed to GE's quality standards, ensuring reliable operation and consistent color output throughout its service life. The 100W output provides adequate brightness for medium to large coverage areas depending on the specific application and beam angle requirements. As a replacement for the G.E 13474 model, this bulb maintains compatibility with existing fixtures and sockets, simplifying the replacement process without requiring equipment modifications. The PAR38 design also includes enhanced durability features typical of GE's industrial-grade lighting products, supporting extended operational life in demanding environments. This colored PAR38 bulb is well-suited for facilities managers, contractors, and industrial operations requiring reliable colored lighting for safety marking, wayfinding, architectural enhancement, or specialized task lighting. The 120V specification ensures compatibility with standard North American electrical systems, making installation straightforward across most commercial and industrial facilities. Choose this GE replacement bulb for dependable performance and authentic manufacturer quality in colored lighting applications.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.