Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Halogen Bulb, 90 Watts, 120 Volts, PAR38, E26 Medium Screw

  • Mfr # GREEN ENERGY 90PAR38/FL GREEN

  • Zoro # G922878296


product price: $78.69
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GREEN ENERGY 90PAR38/FL GREEN
Zoro #
G922878296
UPC #
-
Country of Origin
China

Description

This replacement light bulb is specifically engineered for the GREEN ENERGY 90PAR38/FL GREEN fixture, delivering reliable illumination for commercial and industrial applications. Rated at 90 watts and 120 volts, this PAR38 shaped bulb provides consistent performance in demanding environments where dependable lighting is essential. The PAR38 design offers excellent beam control and directional lighting capabilities, making it ideal for accent lighting, display applications, and spot lighting in retail, warehouse, and commercial settings. The flood beam configuration ensures wide light distribution, reducing shadows and providing uniform coverage across targeted areas. This bulb maintains color consistency and maintains output levels throughout its operational lifespan, supporting productive work environments and enhancing visibility in task-critical spaces. This replacement bulb is constructed to withstand typical commercial use cycles and is compatible with standard 120-volt electrical systems found in most industrial facilities. The GREEN ENERGY branding indicates adherence to energy-efficient standards, helping facilities manage operational costs while maintaining adequate illumination levels. The robust construction ensures durability in regular use applications. Installation is straightforward for qualified maintenance personnel, with direct compatibility to existing GREEN ENERGY 90PAR38/FL GREEN fixtures eliminating the need for adapter modifications or system adjustments. Stocking this replacement bulb ensures minimal downtime when maintenance needs arise, supporting continuous operations in commercial and industrial environments. Ideal for facilities managers, maintenance departments, and lighting contractors seeking reliable replacement components for existing GREEN ENERGY lighting systems.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.