Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Halogen Bulb, 90 watts, 130 volts, PAR38, E26 (Medium Screw)

  • Mfr # DAMAR 90PAR38QFL/GREEN

  • Zoro # G122878324


product price: $80.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAMAR 90PAR38QFL/GREEN
Zoro #
G122878324
UPC #
-
Country of Origin
China

Description

The DAMAR 90PAR38QFL/GREEN is a replacement light bulb engineered for commercial and industrial lighting applications requiring colored flood illumination. This 90-watt PAR38 bulb delivers concentrated green light output, making it ideal for specialized environments including retail displays, theatrical productions, landscape accent lighting, and commercial signage applications. The PAR38 designation indicates this is a parabolic aluminized reflector bulb with an integrated reflector system that efficiently directs light in a controlled flood pattern. The 90-watt power consumption provides substantial light output while maintaining operational efficiency typical of halogen technology. The green coloration is integral to the bulb design, eliminating the need for separate color filters and reducing installation complexity in color-specific applications. This replacement bulb is designed for direct compatibility with existing DAMAR 90PAR38QFL fixtures, ensuring seamless integration into established lighting systems. The construction quality meets commercial-grade standards for durability and consistent performance across extended operating periods. The quartz glass envelope and internal filament design are engineered to withstand thermal cycling and vibration typical of commercial environments. The flood beam pattern provides wide light distribution suitable for general area illumination with color enhancement rather than narrow spot applications. This makes the bulb particularly valuable for creating atmospheric lighting effects, safety illumination with color coding, or accent lighting in retail and hospitality settings. Installation is straightforward in standard PAR38 sockets, requiring no additional equipment or modification to existing fixtures. The bulb represents a cost-effective replacement option for maintaining consistent lighting performance in specialized commercial applications where green-colored illumination is operationally required or aesthetically desired.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.