Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Halogen Bulb, 90W, 120V, PAR38, Medium E26 Screw

  • Mfr # LIGHT BULB / LAMP 90PAR38FL/H/YELLOW

  • Zoro # G922879354


product price: $67.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LIGHT BULB / LAMP 90PAR38FL/H/YELLOW
Zoro #
G922879354
UPC #
-
Country of Origin
China

Description

This replacement light bulb is designed as a direct substitute for Interlight 90PAR38FL-H Yellow fixtures. The PAR38 flood bulb features a 90-watt quartz halogen design with a medium E26 screw base, making it compatible with standard light sockets found in most industrial and commercial applications. The bulb delivers approximately 1100 lumens of bright, reliable illumination suitable for general lighting, accent lighting, and task-specific applications where consistent output is required. The PAR38 shape provides excellent beam control and light distribution characteristics, with a flood configuration that spreads light evenly across wider areas. The yellow color coating filters the light output for specialized applications where warm, colored illumination is needed, such as safety lighting, warning systems, or specific industrial processes. The bulb measures approximately 5.31 inches in length and 4.76 inches in diameter, allowing for straightforward installation in existing fixtures. This replacement bulb is constructed with quality materials designed for reliable performance and efficient heat dissipation. The durable quartz halogen burner element ensures consistent light output and extended operational life compared to standard incandescent alternatives. The medium base connector provides secure, easy installation and removal for maintenance operations. Ideal for use in warehouse facilities, manufacturing plants, outdoor industrial sites, and commercial spaces requiring dependable, high-output lighting solutions. This bulb is rated A+ for quality and performance standards. When replacing your existing Interlight 90PAR38FL-H Yellow bulb, this unit provides equivalent functionality and compatibility. Always verify that your fixture is rated for 90-watt operation and ensure proper handling of halogen bulbs during installation to maintain optimal performance and safety.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.