Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Halogen Bulb, 90W, 120V, PAR38, medium

  • Mfr # LIGHT BULB / LAMP 90PAR38FL/H/GREEN

  • Zoro # G222878934


product price: $76.45
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LIGHT BULB / LAMP 90PAR38FL/H/GREEN
Zoro #
G222878934
UPC #
-
Country of Origin
China

Description

This halogen PAR38 flood lamp is a reliable replacement for 90PAR38FL/H/GREEN and compatible alternative lamps. Designed for commercial and industrial lighting applications, this 90-watt quartz halogen bulb delivers bright, focused illumination suitable for accent lighting, display lighting, and general task lighting in warehouses, retail environments, and outdoor fixtures. The PAR38 form factor provides excellent beam control and directional lighting capabilities, making it ideal for applications requiring concentrated light output. The flood lens design spreads light across a wider area compared to spot options, providing versatile coverage for medium to large spaces. The medium base connection ensures compatibility with standard fixture configurations commonly found in commercial lighting systems. As a halogen lamp, this bulb produces crisp, white light with excellent color rendering properties, making it suitable for retail displays, artwork illumination, and environments where color accuracy matters. The quartz halogen technology delivers consistent light output and long operating life compared to traditional incandescent alternatives, reducing maintenance frequency and associated labor costs. This replacement lamp operates at 120 volts, making it suitable for standard North American electrical systems. The robust quartz construction provides durability in demanding industrial and commercial environments. Whether upgrading existing fixtures or maintaining current installations, this halogen bulb offers dependable performance for various commercial lighting needs. For warehouses, retail stores, outdoor accent lighting, display cases, and similar applications requiring efficient, focused illumination, this PAR38 halogen lamp provides a practical solution. Always verify fixture compatibility and voltage requirements before installation to ensure safe operation.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.