Shop ILC
See all product information
Create Account
Replacement Handheld Gaming Device Battery, 3.8V, 3500mAh
Mfr # Anbernic RG353P RETRO BATTERY
Zoro # G822904385
product price:Â
$
49.99
/ea
Key Features
Battery Chemistry
Li-Polymer (LiPo)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Anbernic RG353P RETRO BATTERY
- Zoro #
- G822904385
- UPC #
- -
- Country of Origin
- China
Details
- Battery Chemistry
- Li-Polymer (LiPo)
Description
This replacement lithium-polymer battery is engineered as a compatible power solution for the Anbernic RG353P retro handheld gaming device and similar portable electronics applications. With a capacity of 3500 mAh, this battery delivers extended runtime of up to 6 hours per charge cycle, depending on usage patterns and device configuration. The battery measures approximately 84 x 50 x 5.3 mm, making it a direct fit for devices designed to accommodate standard form-factor replacements in this size range. Constructed with lithium-polymer technology, this battery offers reliable performance and energy density suitable for portable gaming and entertainment devices. The 3.8V nominal voltage ensures compatibility with the RG353P charging and power management systems. This replacement battery is ideal for end-users, repair technicians, and commercial refurbishment operations that service retro gaming devices and handheld electronics requiring extended battery life. The battery provides a cost-effective alternative to original equipment components while maintaining performance specifications aligned with OEM standards. Suitable applications include personal gaming entertainment, collection maintenance, field service repairs, and inventory stock for retail and wholesale operations. This product is compatible with various third-party handheld devices utilizing similar battery specifications and form factors. Proper handling and storage in accordance with lithium-polymer battery safety guidelines is recommended for optimal performance and safety.