Shop ILC
See all product information
Create Account
Replacement Handheld Gaming Device Battery, 3.8V, 5500mAh
Mfr # Anbernic RG556 BATTERY
Zoro # G122904283
product price:Â
$
51.25
/ea
Key Features
Battery Type
Lithium Polymer (Li-Po)
Nominal Voltage Rating
3.8V DC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Anbernic RG556 BATTERY
- Zoro #
- G122904283
- UPC #
- -
- Country of Origin
- China
- Battery Type
- Lithium Polymer (Li-Po)
- Nominal Voltage Rating
- 3.8V DC
Description
This replacement battery is designed as a compatible power solution for the Anbernic RG556 handheld gaming console. The unit features a polymer lithium composition with a 3.8V nominal voltage and approximately 5500mAh capacity, matching the specifications of the original integrated battery system. The battery supports standard 5V/2A USB charging with a typical charge cycle of approximately 3.5 hours to full capacity. The polymer lithium construction provides reliable performance for extended gaming sessions, delivering approximately 8 hours of runtime under normal usage conditions. The compact form factor measures 2.81 by 2.42 by 0.28 inches, making it suitable for handheld portable applications where space efficiency is critical. This replacement option is particularly valuable for device owners seeking to extend the operational lifespan of their RG556 units without requiring service center intervention. Ideal for individual consumers, gaming enthusiasts, and small retailers specializing in portable gaming devices, this battery represents a cost-effective maintenance solution for existing hardware. The Li-Polymer chemistry ensures stable voltage output and consistent power delivery throughout the discharge cycle, supporting the demanding processing requirements of handheld gaming platforms. Installation typically requires basic technical capability and standard tools. This component is compatible with the Anbernic RG556 gaming console and serves as a direct replacement for depleted or degraded original batteries, enabling users to restore their devices to full operational capacity without equipment replacement.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.