Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement HID Bulb, 100W, 120V, A23, medium

  • Mfr # NORMAN LAMPS H38MP-100/DX

  • Zoro # G322878261


product price: $196.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NORMAN LAMPS H38MP-100/DX
Zoro #
G322878261
UPC #
-
Country of Origin
China

Description

This replacement light bulb is specifically engineered for use with Norman H38MP-100-DX fixtures and delivers reliable performance in demanding industrial and commercial applications. Rated at 100W and 120V, this lamp provides consistent illumination output with an estimated lifespan of 2000 operating hours, making it a cost-effective solution for facilities requiring frequent bulb replacements. The H38MP-100/DX model is designed to meet the exact specifications of compatible Norman lamp housings, ensuring proper fit and optimal light distribution without requiring fixture modifications. This bulb is suitable for use in inspection stations, work areas, photography studios, and other professional environments where quality lighting is essential. The 100W output delivers substantial brightness for detailed tasks and general illumination across medium to large spaces. Norman lamps are trusted across manufacturing facilities, design studios, and educational institutions for their consistent color rendering and durability in extended-use scenarios. When installing this replacement bulb, ensure that power is disconnected from the fixture and allow any existing bulb to cool completely before removal. This bulb operates efficiently at standard 120V electrical systems commonly found in North American industrial facilities. Regular replacement on schedule helps maintain consistent lighting quality and prevents unexpected downtime in production areas or critical work environments. Stocking this replacement bulb minimizes inventory complexity by providing a direct substitute for existing Norman fixtures without the need for adapter kits or rewiring. The 2000-hour service life provides a predictable maintenance cycle, allowing facility managers to plan replacement intervals and budget accordingly. For industrial buyers managing multiple work stations or specialized lighting applications, purchasing replacement bulbs in bulk can reduce per-unit costs and ensure immediate availability when equipment requires servicing.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.