Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement HID Bulb, 35 Watts, 120V, PAR20, E26

  • Mfr # PHILIPS CDM35/PAR20/M/SP3K

  • Zoro # G822878570


product price: $87.09
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PHILIPS CDM35/PAR20/M/SP3K
Zoro #
G822878570
UPC #
-
Country of Origin
China

Description

This replacement light bulb is engineered to match the performance specifications of the PHILIPS CDM35/PAR20/M/SP3K metal halide lamp. With a 35-watt power consumption and PAR20 reflector design, this bulb delivers focused, directional illumination suitable for accent lighting, display applications, and retail environments where precision lighting control is essential. The lamp features a standard E26 medium screw base (1-inch diameter), ensuring compatibility with most commercial and industrial lighting fixtures designed for this socket type. The 3000K color temperature produces a warm white light output that enhances product visibility while creating an inviting atmosphere in commercial spaces such as retail stores, galleries, hospitality venues, and museum displays. Rated for approximately 12,000 hours of operational life, this metal halide bulb provides extended service intervals and reduced maintenance requirements compared to incandescent alternatives, making it a cost-effective choice for facilities with demanding lighting schedules. The PAR20 form factor concentrates light output within a defined beam pattern, minimizing wasted illumination and improving energy efficiency in targeted applications. This replacement bulb is ideal for upgrading or maintaining existing lighting systems in commercial buildings, retail establishments, and specialty lighting installations where consistent color rendering and durability are required. Metal halide technology offers superior color accuracy and light quality, making it particularly valuable in environments where product appearance and visual appeal directly impact business performance. When selecting this lamp, ensure your fixture is compatible with 35-watt metal halide operation and verify that the E26 base matches your existing socket configuration. Proper installation and adherence to manufacturer guidelines will optimize performance and longevity.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.