Zoro Homepage

Replacement HVAC Air Filter

  • Mfr # 567 YEAR 2015 Air Filter Assembly HVAC

  • Zoro # G522879570


product price: $260.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
567 YEAR 2015 Air Filter Assembly HVAC
Zoro #
G522879570
UPC #
-
Country of Origin
China

Description

This heavy-duty replacement air filter assembly is engineered specifically for Peterbilt 567 vehicles from the 2015 model year, providing reliable HVAC system performance in demanding commercial transportation applications. The filter features advanced particulate media material designed to efficiently trap microscopic airborne particles, maintaining superior air quality in the cabin while protecting sensitive HVAC components from contamination. Constructed with durable, engineered materials, this filter assembly delivers structural stability to prevent degradation under operational stress while ensuring maximum airflow throughout your climate control system. The design maintains optimal CFM performance, preventing the reduced heating and air conditioning efficiency that can result from using generic or substandard replacement filters. This exact-fit filter assembly integrates seamlessly into your Peterbilt 567fts existing HVAC system without requiring modifications or adapters. Its high-capacity construction extends service intervals, reducing maintenance frequency and associated downtime for fleet operations. The robust design withstands the vibration, temperature fluctuations, and demanding conditions typical of heavy-duty commercial vehicle use. Ideal for fleet maintenance departments, independent trucking operations, and professional service centers, this replacement filter ensures your Peterbilt 567 maintains peak climate control performance throughout its service life. Regular replacement with this OEM-compatible filter helps preserve fuel efficiency, extends HVAC system longevity, and maintains driver comfort on long-haul routes.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.