Zoro Homepage

Replacement HVAC Part

  • Mfr # General Filters 2A-710

  • Zoro # G422878956


product price: $50.09
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
General Filters 2A-710
Zoro #
G422878956
UPC #
-
Country of Origin
China

Description

This wool felt replacement oil filter cartridge is engineered for fuel oil filtration systems requiring reliable 10-micron filtration performance. The 2A-710 cartridge element features a specialized step-design wool felt construction with a bonded center core that prevents media migration and ensures consistent filtration integrity throughout the service life. With a flow rate of 25 GPH at firing rate, this replacement element is designed for use in existing filter housings including the 1A-25B, 2A-700A, and 2A-700B models, making it an ideal drop-in replacement for General Filters applications. The cartridge is compatible with fuel oil conforming to ASTM D396-09 specifications up to B5 biodiesel blends, offering versatility for various fuel oil systems. Measuring 10.25 inches in height and width with a 14.75-inch length, this compact element fits standard residential and light commercial heating oil filtration systems. Ideal for facilities seeking dependable fuel oil filtration without system modification, the 2A-710 cartridge delivers steady performance and cost-effective maintenance for ongoing operational needs.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.