Zoro Homepage

Replacement HVAC Part

  • Mfr # GOODMAN 11112501S

  • Zoro # G722879493


product price: $106.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GOODMAN 11112501S
Zoro #
G722879493
UPC #
-
Country of Origin
China

Description

This replacement pressure switch is engineered for HVAC systems requiring reliable pressure detection and control. Compatible with Goodman model 11112501S and other equivalent applications, this Single Pole Single Throw switch delivers consistent performance in commercial and residential heating and cooling systems. The unit features a pressure rating of -.33 inches of water column and utilizes a 1/4in barb connection for straightforward integration into existing pneumatic lines. Measuring 3.05in in length, 3.1in in width, and 2.25in in height, the compact design facilitates installation in space-constrained equipment cabinets and mechanical rooms without requiring significant modifications. Weighing only 0.17 lbs, it adds minimal load to mounting structures. Built with durable construction suitable for demanding HVAC environments, this pressure switch provides extended service life and reliable operation under normal operating conditions. The SPST configuration offers simple on-off control functionality essential for pressure-based system monitoring and safety applications. Ideal for replacement applications in existing installations or new system builds, this switch meets the specifications required for Goodman equipment and compatible HVAC systems.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.