Zoro Homepage

Replacement HVAC Part

  • Mfr # NORDYNE 632432R

  • Zoro # G522879860


product price: $109.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NORDYNE 632432R
Zoro #
G522879860
UPC #
-
Country of Origin
China

Description

The Nordyne 632432R is an OEM replacement pressure switch engineered for reliable operation in HVAC systems. This component is specifically designed for N-Series units and features a pressure rating of -0.70 WC (water column), making it ideal for applications requiring precise pressure control and monitoring. Key specifications include manufacturer part number 632432R, with compact dimensions of 4.15in x 3.4in x 1.8in and a shipping weight of 1.00 LB for easy installation and transport. The pressure switch incorporates an adjustable pressure range, allowing technicians to fine-tune system performance to exact specifications. Built with durable construction materials, this component delivers high accuracy and reliability for consistent long-term performance in demanding HVAC environments. This replacement part is essential for maintaining optimal system function, ensuring proper pressure regulation and safety in heating, ventilation, and air conditioning installations. The switch's robust design minimizes maintenance requirements while providing dependable operation across seasonal cycles. Ideal for HVAC contractors, facility managers, and technicians performing routine maintenance or system repairs on compatible Nordyne equipment.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.