Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement HVAC Part

  • Mfr # YORK S1-02435264000

  • Zoro # G722878632


product price: $125.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YORK S1-02435264000
Zoro #
G722878632
UPC #
-
Country of Origin
China

Description

This replacement air pressure switch is designed as a direct OEM equivalent for York HVAC systems and compatible equipment models. It functions as a close-on-fall type pressure switch with a 1.6 inches water column (WC) setpoint, automatically activating when air pressure drops to the specified threshold. This makes it ideal for controlling HVAC equipment operation based on duct pressure variations and system safety requirements. The switch features single pole normally open (SPNO) configuration and operates on 24VDC at 0.5A, making it compatible with standard commercial HVAC control systems. It utilizes a 3-wire connection setup for straightforward integration into existing installations. The unit is engineered to maintain reliable performance across demanding environmental conditions, with an operating temperature range of -40 Degrees F to 180 Degrees F (-40 Degrees C to 82 Degrees C), ensuring dependable operation in both heated and unheated spaces. This pressure switch is an essential component for HVAC system safety and efficiency, preventing equipment operation during abnormal pressure conditions and protecting against potential damage from restricted airflow. It is commonly used in commercial rooftop units, air handlers, and other HVAC applications where pressure monitoring is critical. The close-on-fall design allows the system to respond quickly when pressure drops, triggering appropriate equipment responses. As a direct replacement for original equipment, this switch ensures compatibility and proper system functionality without requiring modifications to existing ductwork or electrical connections. It is suitable for facility managers, HVAC contractors, and maintenance professionals seeking reliable OEM-equivalent components for their heating and cooling systems.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.