Zoro Homepage

Replacement HVAC Part

  • Mfr # YORK S1-02436052018

  • Zoro # G822879652


product price: $105.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YORK S1-02436052018
Zoro #
G822879652
UPC #
-
Country of Origin
China

Description

The YORK S1-02436052018 is a precision air pressure switch control engineered for reliable operation in HVAC systems. This replacement component features a Single Pole Normally Open (SPNO) contact configuration designed to close on pressure fall, ensuring prompt system response when pressure drops below the setpoint. With an operating pressure rating of 0.20 inches water column, this switch delivers accurate pressure sensing critical for maintaining proper system balance and performance in downflow and horizontal gas furnace applications operating at 90% efficiency levels. Built for durability in demanding HVAC environments, the switch weighs approximately 0.15 to 0.20 pounds and measures 3.05 by 6.1 by 2.95 inches, allowing for straightforward integration into existing furnace control systems. This York-brand pressure switch is an ideal replacement for equipment upgrades and system maintenance in commercial and residential HVAC installations where dependable pressure control is essential. The S1-02436052018 is particularly valued by HVAC contractors and facility managers who require OEM-equivalent components for York furnace systems. While this model has been superseded by the S1-1PS0306, many systems continue to operate reliably with this proven switch design. Sourcing this replacement part through Zoro ensures you receive authentic York components backed by industrial supplier standards and rapid delivery to keep your HVAC systems operational.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.