Zoro Homepage

Replacement Ignitor

  • Mfr # Carlin 41000S0BK1

  • Zoro # G522878139


product price: $165.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Carlin 41000S0BK1
Zoro #
G522878139
UPC #
-
Country of Origin
China

Description

This constant-duty electronic ignitor with base plate is a reliable replacement for the Carlin 41000S0BK1 and compatible with oil burner models including Beckett AF and AFG units. The solid-state electronic spark ignitor delivers 14 kV at 35 mA RMS output, capable of jumping a 1/2in gap with a 14,000-20,000 volt operating range for consistent, smooth ignition performance. Rated for 40 VA at 120 V AC, 60 Hz (supporting input range of 110 V), this constant-duty ignitor is engineered for continuous operation in demanding commercial and industrial applications. The unit features electrode flame sensing capability and secondary midpoint grounding for enhanced safety and reliability. Operating temperature range is 32-140 Degrees F with storage capability from -40-185 Degrees F, making it suitable for varied climate conditions. The included universal base plate ensures straightforward mounting compatibility across multiple burner configurations, simplifying installation and retrofitting. UL listed for both Canada and the United States, this replacement part meets stringent safety and performance standards. Ideal for facility managers, HVAC contractors, and industrial maintenance teams requiring a dependable ignition solution for oil-fired heating systems.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.