
Replacement Ignitor
Mfr # WHITE RODGERS 767A-370
Zoro # G722878441
product price: $78.75
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WHITE RODGERS 767A-370
Zoro #
G722878441
UPC #
-
Country of Origin
China
Description
This 120V silicon carbide hot surface ignitor serves as a direct replacement for White-Rodgers 767A-370 and compatible systems from major manufacturers including Carrier, Trane, and Rheem. Engineered for reliable ignition in heating applications, this component features a silicon carbide heating element designed to withstand demanding operational conditions in commercial and residential HVAC systems. The ignitor features a 5.25-inch lead length with a receptacle connector equipped with.093in male pins for secure connection to control boards and ignition modules. Lead insulation is rated for 200 Degrees C, ensuring durability in high-temperature environments. The M-style mounting block accommodates multiple mounting configurations, providing flexibility during installation and replacement procedures. This replacement ignitor is compatible with hot surface ignition systems operating on 15, 17, or 45-second cycles, making it suitable for a wide range of furnace and boiler applications. CSA approval confirms the component meets recognized safety and performance standards for industrial and commercial use. Ideal for HVAC technicians, service contractors, and facility managers requiring dependable OEM-equivalent replacement parts, this silicon carbide ignitor delivers consistent starting reliability and extends equipment service life. Stock this component for emergency repairs and routine maintenance in heating system applications where downtime is costly.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.