Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Incandescent Bulb, 100 watts, 120 volts, BR38

  • Mfr # WESTINGHOUSE / CAMELION 100BR38/A/FL

  • Zoro # G122878430


product price: $75.15
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WESTINGHOUSE / CAMELION 100BR38/A/FL
Zoro #
G122878430
UPC #
-
Country of Origin
China

Description

This replacement reflector flood light bulb is engineered as a direct substitute for the Westinghouse/Camelion 100BR38/A/FL model and compatible alternatives. Designed for commercial and industrial applications requiring accent lighting and flood beam distribution, this bulb delivers reliable performance in track lighting, display cases, retail environments, and architectural accent applications. The bulb features a standard medium base for easy installation into most compatible fixtures. With a rated lifespan of approximately 2000 average hours, it provides extended service life for reduced maintenance frequency and lower replacement costs in high-traffic commercial settings. The blue flood reflector design creates distinctive ambient lighting effects suitable for specialized display and accent requirements. This bulb is manufactured to meet the quality standards associated with the Westinghouse product line, ensuring compatibility and consistent performance. The flood reflector configuration distributes light evenly across target areas, making it ideal for spotlighting merchandise, architectural features, or creating atmospheric lighting in commercial spaces. The reflector design minimizes light spillage and concentrates illumination where needed. Suitable for use in retail shops, galleries, museums, hospitality venues, and commercial display applications where precision accent lighting is required. This replacement bulb offers a cost-effective solution for facility managers and maintenance professionals seeking reliable substitutes for discontinued or hard-to-find original equipment models. When ordering, verify compatibility with your specific fixture to ensure proper voltage and base type requirements are met. Bulk quantities available for large-scale commercial and industrial lighting projects.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.