Shop ILC
See all product information
Create Account
Replacement Incandescent Bulb, 100W, 120V, A19, 2PK
Mfr # SLI SYLVANIA LIGHTING 100A/BUG/YELLOW
Zoro # G922904544
product price:Â
$
44.99
/pk 2, $22.50/ea
Key Features
Base Type
Medium Screw (E26)
Average Lifespan
750 hrs
Wattage
100W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SLI SYLVANIA LIGHTING 100A/BUG/YELLOW
- Zoro #
- G922904544
- UPC #
- -
- Country of Origin
- China
Details
- Base Type
- Medium Screw (E26)
- Average Lifespan
- 750 hrs
- Wattage
- 100W
Description
This replacement light bulb from SLI Sylvania is engineered for applications requiring yellow-tinted illumination in bug-prone environments. The 100W A19 yellow bulb delivers consistent performance for outdoor and indoor settings where insect attraction reduction is essential, such as patios, entryways, warehouses, and commercial facilities. The yellow coating filters wavelengths that attract insects while maintaining adequate brightness for general lighting purposes. The A19 bulb shape is a standard medium screw base design, ensuring compatibility with most conventional fixtures and lamps without requiring special installation hardware or modifications. This makes replacement straightforward for maintenance personnel and facility managers. The 100-watt output provides sufficient illumination for task lighting and ambient applications in medium to large spaces. Sylvania is a recognized leader in lighting solutions with decades of manufacturing expertise. This replacement bulb maintains the quality standards expected in professional and commercial environments where reliability is critical. The yellow-tinted glass is engineered to filter specific wavelengths that attract flying insects, making it particularly effective for businesses looking to reduce insect presence around nighttime operations without sacrificing visibility. Ideal applications include outdoor lighting for commercial buildings, loading docks, service stations, garden centers, restaurants with outdoor seating, warehouses, and any facility operating during evening hours. The bulb is also suitable for general indoor use where yellow lighting is preferred for aesthetic or functional reasons. This replacement bulb is an economical choice for maintaining existing lighting systems and ensures you have reliable stock for routine maintenance and emergency replacements across multiple locations.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.