Zoro Homepage

Replacement Incandescent Bulb, 100W, 120V, A19, 2PK

  • Mfr # SYLVANIA 12763

  • Zoro # G222878873


product price: $45.05
/pk 2, $22.53/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SYLVANIA 12763
Zoro #
G222878873
UPC #
-
Country of Origin
China

Description

This is a replacement incandescent bulb compatible with the SYLVANIA 12763 and similar applications requiring standard A19 lamp specifications. The bulb delivers 100 watts of incandescent lighting with a medium E26 screw base, making it suitable for a wide range of commercial and industrial lighting fixtures. The bulb produces approximately 1140 lumens of output with a warm color temperature of 2850K, providing a soft yellow light ideal for general-purpose illumination in offices, warehouses, retail spaces, and facility maintenance areas. The A19 form factor is one of the most widely used bulb shapes in North America, ensuring broad compatibility with existing fixtures. Engineered with a standard solid ceramic construction, this incandescent bulb is designed for reliable performance in demanding work environments. The E26 medium base provides a secure fit in standard sockets and is rated for 120-volt applications, making it compatible with typical commercial electrical systems found throughout industrial facilities. This replacement bulb is particularly valuable for businesses needing to maintain consistent inventory of lighting components. Whether stocking maintenance supplies for facility operations or providing general-purpose lighting replacements across multiple locations, this bulb offers cost-effective performance for standard lighting applications. Ideal for use in desk lamps, ceiling fixtures, wall-mounted lights, and other standard luminaires throughout commercial and industrial settings. The warm color temperature makes it suitable for spaces where comfortable, ambient lighting is preferred over bright white alternatives. Purchase individual units or multi-packs to ensure adequate backup inventory for your facility's ongoing lighting needs.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.