
Replacement Incandescent Bulb, 100W, 120V, A19, 4PK
Mfr # GE GENERAL ELECTRIC G.E 100A/90WM/CL 120V
Zoro # G722878519
product price: $157.99
/pk 4, $39.50/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GE GENERAL ELECTRIC G.E 100A/90WM/CL 120V
Zoro #
G722878519
UPC #
-
Country of Origin
China
Description
This replacement light bulb is engineered to serve as a direct substitute for GE General Electric model G.E 100A/90WM/CL 120V applications. Rated at 100W and 120V, this A19-shaped incandescent bulb delivers reliable performance for general lighting needs in commercial and industrial environments. The A19 form factor is one of the most universally recognized and utilized bulb shapes, making it compatible with standard screw-base fixtures found throughout facilities, offices, warehouses, and production areas. This incandescent technology provides warm, consistent light output suitable for task lighting, accent illumination, and general workspace applications where steady, dependable performance is essential. The 120V rating ensures safe operation when used in standard North American electrical systems. The clear glass construction allows for full light output and is commonly used in applications where color rendering and visibility are important considerations. Replacement bulbs of this type are ideal for maintenance departments that need to keep critical lighting systems operational. Industrial and commercial facilities benefit from having compatible replacements readily available to minimize downtime and ensure continuous workspace illumination. This bulb is designed for use in fixtures specifically rated for 100W A19 bulbs operating at 120V. When selecting replacement lighting components, it is important to verify compatibility with your existing fixtures and electrical systems. This product is intended for professional use in commercial and industrial settings where reliable illumination is necessary for safe operations and employee productivity. Proper installation and adherence to electrical safety standards are recommended for all lighting maintenance tasks.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.