Zoro Homepage

Replacement Incandescent Bulb, 100W, 120V, A21, 12PK

  • Mfr # LIGHT BULB / LAMP 100W 120V MED. SILVER TOP

  • Zoro # G722878953


product price: $85.45
/pk 12, $7.12/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LIGHT BULB / LAMP 100W 120V MED. SILVER TOP
Zoro #
G722878953
UPC #
-
Country of Origin
China

Description

This replacement incandescent light bulb is engineered for general illumination applications in residential and commercial settings. Rated at 100 watts and 120 volts, this medium base bulb delivers reliable performance for standard overhead fixtures and lamps requiring A21-style bulbs. The bulb features a silver-topped or half-chrome design that directs light output downward toward the base, making it ideal for recessed and enclosed fixtures where glare reduction is important. With a warm color temperature of approximately 2700K, it produces a comfortable, inviting light suitable for living spaces, offices, and retail environments. The bulb generates approximately 1050 lumens of visible light output with a color rendering index (CRI) of 100, ensuring accurate color representation. Built with tungsten filament technology, this incandescent bulb offers an average rated life of 5000 hours, providing extended service intervals between replacements. The medium base (E26) connection ensures compatibility with most standard light fixtures found in North American facilities. This product is commonly purchased as a direct replacement for burnt-out standard incandescent bulbs in ceiling fixtures, table lamps, and pendant lights. It works effectively in both open and enclosed fixtures, though users should verify fixture ratings before installation. The bulb reaches full brightness instantly with no warm-up time required. Ideal for facility managers, maintenance departments, and property owners seeking dependable general-purpose incandescent lighting solutions. Available in multi-packs for bulk purchasing, reducing replacement costs and ensuring adequate stock for commercial and industrial applications.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.