Zoro Homepage

Replacement Incandescent Bulb, 100W, 120V, A21, E26 Medium Screw, 12PK

  • Mfr # SYLVANIA 100A21/99/XL 120V

  • Zoro # G622879470


product price: $151.99
/pk 12, $12.67/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SYLVANIA 100A21/99/XL 120V
Zoro #
G622879470
UPC #
-
Country of Origin
China

Description

The Sylvania 100A21/99/XL is a reliable replacement bulb designed for general-purpose commercial and residential lighting applications. This 100-watt, 120-volt incandescent bulb features an A21 shape with a standard medium base (E26), making it a direct replacement for compatible fixtures in offices, retail spaces, warehouses, and facility maintenance operations. Each bulb delivers 1260 lumens of warm light at 2850K color temperature, providing excellent color rendering with a CRI of 100 for accurate color perception. The standard frost finish reduces glare while distributing light evenly throughout the space, making these bulbs ideal for general illumination in work areas, storage facilities, and common spaces. Designed with extended life technology, this bulb offers long-lasting performance compared to standard incandescent options, reducing replacement frequency and associated maintenance labor costs. The bulb features safeline construction, which provides enhanced durability and stability for consistent performance in demanding environments. This 12-pack offers bulk purchasing convenience for maintenance departments, facility managers, and businesses that require reliable stock of replacement bulbs. The convenient packaging allows for easy inventory management and ensures you have adequate backup bulbs for scheduled replacements. Sylvania is a trusted manufacturer of lighting solutions with decades of experience serving industrial, commercial, and consumer markets. Their quality incandescent bulbs meet rigorous performance standards for brightness, longevity, and safety. The 100A21/99/XL is suitable for a wide range of applications including task lighting, general office illumination, retail display lighting, warehouse and storage areas, and utility lighting in maintenance rooms and facilities. Whether you're stocking supplies for a large facility or looking for dependable replacement bulbs for ongoing operations, this 12-pack provides both value and reliability.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.