Shop ILC
See all product information
Create Account
Replacement Incandescent Bulb, 100W, 120V, PAR38, medium
Mfr # AH LIGHTING PAR38/100/YELLOW
Zoro # G022904543
product price:Â
$
70.39
/ea
Key Features
Wattage
100W
Bulb Type
Incandescent PAR38
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AH LIGHTING PAR38/100/YELLOW
- Zoro #
- G022904543
- UPC #
- -
- Country of Origin
- China
Details
- Wattage
- 100W
- Bulb Type
- Incandescent PAR38
Description
This 100-watt PAR38 yellow-colored incandescent replacement bulb is designed as a compatible substitute for the AH Lighting PAR38/100/YELLOW and other equivalent models. Featuring a precision-molded PAR38 reflector shape with a vivid yellow lens, this specialty bulb produces a warm, amber-toned beam ideal for outdoor lighting, bug-repellent applications, theatrical stage effects, and decorative accent lighting. The PAR38 design delivers a focused, directional beam pattern that maximizes light coverage in targeted areas. With its standard medium screw base, this bulb installs quickly in outdoor flood fixtures, track lighting, and recessed cans. An excellent choice for porches, patios, event spaces, and entertainment venues where colored lighting creates atmosphere and ambiance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.