Zoro Homepage

Replacement Incandescent Bulb, 100W, 12V

  • Mfr # GUEST MARINE 203

  • Zoro # G322879114


product price: $113.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GUEST MARINE 203
Zoro #
G322879114
UPC #
-
Country of Origin
China

Description

This replacement light bulb is engineered specifically for use with Guest Marine 203 lighting fixtures, delivering reliable illumination in demanding marine environments. Rated at 12V and 100W, this clear bulb provides bright, consistent light output suitable for cabin lighting, navigation, and general onboard illumination applications where durability and performance are critical. Guest Products specializes in manufacturing electrical components designed to withstand the harsh, corrosive conditions inherent to marine operation. This replacement bulb maintains the same exacting performance standards as the original equipment, ensuring seamless compatibility and dependable operation in salt spray, humidity, and temperature fluctuations typical of marine installations. The clear glass construction allows for maximum light transmission while the robust design minimizes filament vibration and extends operational life even in rough water conditions. This bulb meets marine-grade safety standards and is suitable for use in recreational vessels, commercial boats, and marine facilities requiring reliable backup lighting solutions. Replacement bulbs are essential maintenance items for any marine electrical system, as original equipment components inevitably require periodic replacement due to normal wear and extended operating hours. Having compatible replacement bulbs readily available ensures minimal downtime and maintains consistent lighting performance throughout your vessel. Installation is straightforward, simply replacing the spent bulb with this unit in your existing Guest Marine 203 fixture. The 12V rating ensures compatibility with standard marine DC electrical systems common to boats and watercraft. This makes it an economical and practical choice for fleet maintenance, repair facilities, and individual boat owners seeking genuine-equivalent replacement components. Stock this essential spare part to keep marine lighting systems operational and ensure safety and functionality on the water.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.