Zoro Homepage

Replacement Incandescent Bulb, 100W, 130V, A19, medium, 12PK

  • Mfr # LIGHT BULB / LAMP 100A/SB

  • Zoro # G522879341


product price: $85.45
/pk 12, $7.12/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LIGHT BULB / LAMP 100A/SB
Zoro #
G522879341
UPC #
-
Country of Origin
China

Description

This replacement incandescent light bulb is designed as a direct substitute for the 100A/SB model and compatible alternatives used in standard lighting fixtures. Operating at 120 Volts and 100 Watts, this medium base (E26) lamp delivers reliable illumination for residential and commercial applications where traditional incandescent technology is required or preferred. The silver bowl design of this lamp provides directional lighting with reduced glare, making it suitable for fixtures where focused illumination is beneficial. The incandescent filament technology ensures consistent warm light output that has been the standard in lighting applications for decades. This lamp is compatible with most standard medium base sockets found in common household and commercial fixtures. Ideal for use in table lamps, floor lamps, pendant fixtures, and other standard lighting applications, this bulb serves as an economical replacement option for facilities maintaining existing incandescent lighting systems. The robust design ensures durability in typical indoor environments with moderate use cycles. When selecting this replacement bulb, ensure compatibility with your fixture's voltage and base type specifications. This lamp is suitable for dry indoor locations and standard operating conditions. For optimal performance and safety, verify that your fixture is rated for 100-Watt incandescent bulbs before installation. Stock this reliable replacement in your maintenance supplies to minimize downtime when bulb replacement is needed. The 100A/SB replacement offers the dependable performance expected from established incandescent lamp technology for facilities requiring traditional lighting solutions.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.