Zoro Homepage

Replacement Incandescent Bulb, 100W, 130V, A21, 12PK

  • Mfr # SYLVANIA 100A21/99/XL 130V

  • Zoro # G022879384


product price: $151.99
/pk 12, $12.67/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SYLVANIA 100A21/99/XL 130V
Zoro #
G022879384
UPC #
-
Country of Origin
China

Description

This replacement incandescent lamp is engineered to meet the specifications of the SYLVANIA 100A21/99/XL 130V and compatible models. Designed for reliable performance in industrial, commercial, and institutional lighting applications, this A21 bulb delivers consistent illumination for general-purpose overhead and fixture-mounted use. The lamp features a 100-watt rating at 130 volts, producing approximately 1440 lumens of warm light output. The standard frosted finish provides even light distribution while minimizing glare, making it suitable for environments where uniform lighting is essential. With a medium screw base (E26), this bulb installs directly into standard light sockets without requiring adapters or modifications. Key specifications include a color temperature of 2850K, characteristic of warm incandescent lighting, and a Color Rendering Index (CRI) of 100, ensuring accurate color representation. These properties make the bulb ideal for applications where color fidelity matters, such as retail environments, offices, and facilities requiring inspection or detailed work areas. The frosted glass construction enhances durability while protecting against minor impacts and vibration typical in industrial settings. This lamp is compatible with various Sylvania models and serves as a direct replacement for existing installations, simplifying maintenance and reducing downtime. Perfect for facilities managers, maintenance departments, and commercial operations seeking reliable incandescent lighting solutions, this bulb offers long-term value through consistent performance and widespread compatibility. Stock this essential lighting component for emergency repairs, scheduled maintenance programs, and standard operational needs across multiple facility locations.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.