Zoro Homepage

Replacement Incandescent Bulb, 100W, 250V, A21, medium, 4PK

  • Mfr # SYLVANIA 100A/CL

  • Zoro # G822879409


product price: $157.99
/pk 4, $39.50/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SYLVANIA 100A/CL
Zoro #
G822879409
UPC #
-
Country of Origin
China

Description

This replacement incandescent lamp is engineered as a direct substitute for SYLVANIA 100A/CL and compatible equivalent models. Designed for commercial and industrial applications requiring reliable general-purpose lighting, this lamp delivers consistent performance in standard medium screw base fixtures. The lamp operates at 130 volts and consumes 100 watts of power, making it suitable for a wide range of industrial and commercial environments. It features an E26 medium screw base with a 1-inch diameter (E27 compatible), ensuring straightforward installation in standard fixtures without requiring adapters or modifications. The A19 bulb shape provides familiar form factor compatibility with most existing installations. This lamp produces 1710 to 1750 lumens of warm white light at 2700 Kelvin color temperature, delivering soft, warm illumination ideal for work areas, storage facilities, warehouses, and general indoor lighting applications. The 3000-hour rated life provides extended service intervals, reducing maintenance frequency and associated labor costs in industrial settings. The clear glass construction allows full brightness output without diffusion or dimming. This traditional incandescent technology offers instant-on illumination with no warm-up time, making it practical for areas requiring immediate visibility upon activation. Whether used in original equipment maintenance, retrofit applications, or as stock inventory for facility maintenance programs, this lamp provides reliable performance as a proven replacement solution. The straightforward specifications and broad compatibility make it an economical choice for businesses maintaining diverse lighting infrastructures. Ideal for warehouses, manufacturing facilities, maintenance shops, storage areas, and any commercial space utilizing standard incandescent lighting fixtures.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.