Zoro Homepage

Replacement Incandescent Bulb, 100W, 90V, E27 Medium Screw Base

  • Mfr # LEUCI 100W 90 VOLT

  • Zoro # G122879994


product price: $90.55
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LEUCI 100W 90 VOLT
Zoro #
G122879994
UPC #
-
Country of Origin
China

Description

This replacement light bulb is engineered as a direct substitute for Leuci 100W 90 Volt lamps and compatible with a wide range of professional studio lighting applications. Specifically designed for use with Elinchrom equipment including models El22, El23, El250, El500, D-Lite RX, and BRX series fixtures, this krypton-based bulb delivers reliable performance in demanding professional environments. The 100W 90 Volt configuration provides efficient illumination suitable for photography studios, film production sets, and other commercial lighting applications requiring consistent color temperature and brightness output. Krypton technology offers extended lamp life compared to standard halogen alternatives, reducing replacement frequency and associated downtime in busy studio operations. This replacement lamp is a cost-effective maintenance solution for facilities operating legacy Elinchrom lighting systems. The bulb maintains compatibility with existing fixture infrastructure, eliminating the need for equipment upgrades while ensuring continued operational reliability. It functions as a plug-and-play replacement, making installation straightforward for maintenance personnel and technicians. Professional users can depend on this lamp's consistent light output and stable performance characteristics throughout its operational lifespan. The krypton fill provides enhanced durability and color stability, critical factors for applications where precise lighting control and predictable results are essential. This product represents a practical supply solution for studios, rental houses, and production facilities maintaining established Elinchrom lighting inventories. Keep replacement bulbs in stock to minimize production interruptions and maintain efficient workflow in commercial photography and videography operations.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.