Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Incandescent Bulb, 10W, 120V, A19, medium, 2PK

  • Mfr # SATCO S3755

  • Zoro # G922879507


product price: $41.79
/pk 2, $20.90/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SATCO S3755
Zoro #
G922879507
UPC #
-
Country of Origin
China

Description

This replacement light bulb is engineered as a direct substitute for the Satco S3755 model, delivering reliable illumination for standard medium base (E12) fixtures. With a 10W power consumption and A19 form factor, this bulb integrates seamlessly into existing residential and light commercial lighting systems without requiring fixture modifications. The A19 bulb design provides consistent light distribution suitable for table lamps, ceiling fixtures, wall sconces, and decorative lighting applications. The E12 medium base ensures compatibility with standard fixture sockets commonly found throughout facilities and buildings. This replacement option offers a practical solution for organizations looking to maintain their current lighting infrastructure while reducing energy consumption compared to older incandescent alternatives. Designed for dependable performance, this bulb is ideal for applications requiring frequent on-off cycling or continuous operation in controlled environments. The compact 10W specification makes it an efficient choice for spaces where lower wattage output is appropriate, such as accent lighting, task lighting, or supplementary illumination in offices, retail environments, and residential settings. This product represents a cost-effective maintenance solution for facility managers and maintenance professionals who need reliable bulk replacement stock. The standard A19 shape and E12 base configuration mean no compatibility concerns when integrating into existing lighting systems. Whether you are restocking supplies for preventative maintenance programs or addressing immediate lighting needs, this replacement bulb provides the straightforward compatibility and performance expected in industrial supply applications. For optimal results, verify fixture compatibility with E12 base sockets and confirm voltage requirements match your facility specifications before installation. This bulb offers reliable operation and simplified inventory management for organizations maintaining multiple lighting fixtures across their operations.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.