Zoro Homepage

Replacement Incandescent Bulb, 10W, 120V AC, S14

  • Mfr # LIGHT BULB / LAMP 10S14/ROSE

  • Zoro # G022879551


product price: $78.75
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LIGHT BULB / LAMP 10S14/ROSE
Zoro #
G022879551
UPC #
-
Country of Origin
China

Description

This replacement light bulb is engineered for use in Interlight 10S14 rose applications and other compatible S14 sign lamp fixtures. Rated at 10 watts with a medium screw (E26) base, this clear bulb delivers reliable illumination for commercial signage, decorative lighting, and industrial display applications where consistent performance is essential. The S14 bulb shape is specifically designed for sign and specialty lighting applications, offering a compact yet effective lighting solution. With a clear finish, it provides unobstructed light output ideal for applications requiring high visibility and clean optical performance. The bulb operates at 125-130 volts, making it compatible with standard North American electrical systems commonly found in commercial and industrial facilities. Key specifications include a 10-watt power consumption, approximately 68 lumens of light output, and a rated life of 12,000 operating hours. The physical dimensions measure 3.5 inches in overall length with a 1.77-inch diameter, allowing for easy installation in standard S14 fixture sockets. Minimum start temperature is rated at 0 degrees Fahrenheit, ensuring reliable operation across a wide range of environmental conditions typical in warehouse, retail, and outdoor industrial settings. It is supplied in case quantities of 120 units per carton, making it suitable for bulk purchasing by facility managers, lighting contractors, and industrial maintenance teams. Made in Mexico to meet quality specifications for commercial-grade lighting applications. Whether replacing worn-out bulbs in existing signage systems or stocking inventory for ongoing facility maintenance, this S14 clear replacement bulb provides a dependable, cost-effective lighting solution for demanding commercial and industrial environments.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.