Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Incandescent Bulb, 10W, 120V DC, S6, 10PK

  • Mfr # NORMAN LAMPS 10S6-120V-DC

  • Zoro # G322879527


product price: $63.59
/pk 10, $6.36/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NORMAN LAMPS 10S6-120V-DC
Zoro #
G322879527
UPC #
-
Country of Origin
China

Description

The Norman Lamps 10S6-120V-DC is a reliable replacement incandescent light bulb designed for specialized lighting applications requiring DC voltage operation. This S6 miniature bulb delivers consistent performance in equipment and fixtures originally manufactured with Norman Lamps components. Engineered to operate on 120V DC input, this bulb draws 0.08A of current while consuming 10W of power, making it energy-efficient for its class. The straight tubular design with S6 base configuration ensures proper fit and secure installation in compatible sockets. With an expected lifespan of 3,500 hours, this bulb provides extended service intervals between replacements, reducing maintenance downtime and associated labor costs. This incandescent bulb is well-suited for industrial control panels, instrumentation displays, signal indicators, and specialty lighting systems that operate on direct current power supplies. Its compact 1.81-inch length makes it ideal for space-constrained applications where standard bulbs cannot fit. The consistent warm light output characteristic of incandescent technology makes it suitable for applications where color rendering and visibility are important factors. The 10S6-120V-DC maintains the original specifications and performance characteristics needed for equipment compatibility and proper system operation. It is commonly used as a replacement component in maintenance and repair work for existing fixtures and control systems. Industrial buyers should verify voltage and base type compatibility with their specific equipment before ordering. For facilities requiring replacement bulbs for DC-powered applications, this Norman Lamps product offers a direct replacement solution with proven reliability and performance specifications suitable for demanding industrial environments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.