Zoro Homepage

Replacement Incandescent Bulb, 10W, 120V, E12, 10PK

  • Mfr # MAYTAG WP22002263

  • Zoro # G222879368


product price: $143.99
/pk 10, $14.40/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAYTAG WP22002263
Zoro #
G222879368
UPC #
-
Country of Origin
China

Description

This replacement light bulb is a genuine OEM part designed for Maytag commercial and residential laundry equipment. Featuring a 10-watt rating and E12 base configuration, this lamp operates at 120V and provides reliable illumination for dryer drum visibility during operation and maintenance. The WP22002263 part number ensures exact compatibility with applicable Maytag washer and dryer models, including the MEDB755DW2 and other commercial laundry units that utilize this specific lamp assembly. The bulb is engineered to deliver a secure fit within the fixture housing, ensuring smooth operation and consistent performance over extended service cycles. As a genuine OEM replacement part, it meets manufacturer specifications and quality standards for commercial laundry applications where dependable operation is essential. This lamp is ideal for facilities managing high-volume laundry operations, including laundromats, hotels, hospitals, rental properties, and industrial laundry services that rely on Maytag equipment. The straightforward E12 base design allows for quick and simple replacement without specialized tools or technical expertise. Proper illumination of the dryer drum is critical for monitoring fabric condition during drying cycles and for safety during maintenance and repair procedures. This replacement bulb restores full functionality to equipment that may have experienced bulb failure or dimming, minimizing downtime and maintaining operational efficiency. For facility managers and technicians maintaining Maytag commercial laundry equipment, having genuine OEM replacement parts on hand ensures quick repairs and consistent performance. This 10W lamp is a cost-effective maintenance item that extends equipment life and supports reliable daily operations in commercial laundry environments.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.