Replacement Incandescent Bulb, 10W, 120V, E12 Candelabra, 2PK
Mfr # SATCO S3272
Zoro # G322879336
product price: $53.65
/pk 2, $26.83/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SATCO S3272
Zoro #
G322879336
UPC #
-
Country of Origin
China
Description
The Satco S3272 is a reliable replacement light bulb designed for applications requiring standard incandescent technology in candelabra-base fixtures. This 10-watt bulb operates at 120 volts and features an E12 candelabra base, making it a direct replacement for compatible fixtures throughout residential and commercial settings. Part of Satco's Lumos collection, this CA7 candelabra bulb delivers warm 2700K color temperature light, providing a traditional incandescent glow suitable for decorative lighting, accent fixtures, and specialty applications where classic warmth is preferred. The bulb produces consistent, reliable illumination for wall sconces, chandelier fixtures, table lamps, and other candelabra-base luminaires. This replacement bulb is engineered to meet standard performance requirements for incandescent technology and is backed by Satco's manufacturing expertise. The 10-watt specification makes it ideal for energy-conscious applications where lower wattage is appropriate, while still delivering adequate light output for general illumination purposes. The E12 base ensures straightforward installation and compatibility with standard candelabra sockets found in most fixtures. Maintenance departments and facility managers will appreciate the simplicity of sourcing this commonly used replacement component from a trusted manufacturer. Whether stocking inventory for routine maintenance or replacing failed bulbs in existing installations, the Satco S3272 provides a cost-effective solution for candelabra lighting applications. This product qualifies for free shipping, offering additional value for bulk orders and restocking needs.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.