Zoro Homepage

Replacement Incandescent Bulb, 10W, 120V, G12.5, Candelabra (E12), 25PK

  • Mfr # SATCO S3837

  • Zoro # G022879513


product price: $153.99
/pk 25, $6.16/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SATCO S3837
Zoro #
G022879513
UPC #
-
Country of Origin
China

Description

This replacement incandescent lamp is designed as a direct substitute for SATCO S3837 and compatible alternatives in lighting applications requiring decorative candelabra base fixtures. The lamp features a 10 watt power consumption with a G12 1/2 globe size, delivering warm, transparent pink coloration ideal for accent and decorative lighting in commercial, hospitality, and residential settings. The lamp operates at 120 volts and utilizes a standard candelabra base for secure, easy installation in compatible fixtures. With an average rated lifespan of 1500 hours, this incandescent lamp provides reliable performance for applications such as chandeliers, wall sconces, pendant lights, and specialty decorative fixtures commonly found in restaurants, bars, boutiques, and residential interiors. The transparent pink finish produces a soft, ambient glow suitable for creating welcoming atmospheres in hospitality environments, retail displays, and decorative lighting schemes. This lamp maintains the specifications and performance characteristics of the original SATCO S3837 model, ensuring compatibility with existing fixture installations and replacement requirements. Ideal for facility managers, lighting contractors, hospitality businesses, and maintenance professionals seeking reliable replacement lamps for standard decorative fixtures, this product offers cost-effective lighting solutions with predictable performance characteristics. The incandescent technology provides instant-on illumination without warm-up time, making it suitable for applications requiring immediate light output. Stock this replacement lamp for ongoing maintenance programs, emergency replacements, and routine fixture servicing across multiple facility types and lighting applications.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.