Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Incandescent Bulb, 10W, 120V, G12.5 Globe, Candelabra (E12), 25PK

  • Mfr # SATCO S3833

  • Zoro # G922879101


product price: $145.99
/pk 25, $5.84/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SATCO S3833
Zoro #
G922879101
UPC #
-
Country of Origin
China

Description

SATCO S3833 replacement incandescent light bulb delivers reliable illumination for a wide range of commercial and industrial applications. This 10-watt G12 1/2 candelabra base bulb operates at 120 volts and features a transparent red finish, making it ideal for decorative, signage, and indicator lighting requirements where colored illumination is needed. Engineered to SATCO's exacting standards, this incandescent bulb provides an average rated lifespan of 1500 hours, ensuring consistent performance and reduced replacement frequency in standard operating conditions. The G12 1/2 globe shape with candelabra base design enables seamless compatibility with existing fixtures designed for this standard configuration, simplifying maintenance and reducing downtime during bulb replacement. The transparent red coating allows light to emit with a warm red hue, making this bulb particularly suitable for emergency exit signs, decorative marquee lighting, indicator lamps, and specialty applications requiring color-differentiated illumination. The low wattage consumption of 10 watts makes it an economical choice for facilities operating multiple fixtures or requiring extended operation periods. This replacement bulb is manufactured to meet industry specifications and is backed by SATCO's reputation for quality and reliability. It provides immediate plug-and-play functionality for any fixture previously using SATCO S3833 or equivalent G12 1/2 candelabra base incandescent bulbs rated at similar specifications. For maintenance personnel, purchasing departments, and facility managers, this bulb represents a cost-effective consumable item for routine maintenance stock. Keep additional units on hand to minimize service interruptions and maintain consistent facility lighting performance.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.