Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Incandescent Bulb, 10W, 130V, G12, 25PK

  • Mfr # LIGHT BULB / LAMP 10G12/P

  • Zoro # G222878392


product price: $153.99
/pk 25, $6.16/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LIGHT BULB / LAMP 10G12/P
Zoro #
G222878392
UPC #
-
Country of Origin
China

Description

This replacement incandescent light bulb is engineered as a direct substitute for 10G12/P models and compatible alternatives in commercial and industrial lighting applications. The G12.5 globe-shaped bulb features a standard Candelabra (E12) screw base, making it a straightforward retrofit solution for existing fixtures without requiring additional adapters or modifications. The bulb delivers 10 watts of illumination with a warm 2700K color temperature, producing 58 lumens of consistent light output. Its clear bulb finish provides unobstructed light distribution, making it suitable for decorative fixtures, display cases, accent lighting, and general commercial applications where ambient or task lighting is required. With a rated lifespan of 1500 hours, this bulb offers reliable long-term performance for facilities that require dependable lighting solutions. Operating at standard 120V input voltage, this incandescent bulb is ideal for hospitality environments, retail displays, office spaces, and commercial facilities seeking warm-toned illumination. The compact globe design fits seamlessly into existing luminaire housings, reducing downtime and installation costs associated with fixture replacement. Industrial buyers appreciate this solution for its straightforward compatibility, consistent light quality, and cost-effectiveness as a replacement for aging or burned-out bulbs. The 1500-hour operational rating supports predictable maintenance scheduling for commercial properties managing multiple fixtures. The warm color temperature creates an inviting atmosphere while maintaining adequate visibility for work areas and customer-facing spaces. This product is ideal for facilities managers, maintenance departments, and commercial property operators seeking reliable bulk lighting replacements that maintain compatibility with existing infrastructure while delivering dependable performance and warm ambient lighting characteristics.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.