Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Incandescent Bulb, 11W, 120V, S14, medium, 4PK

  • Mfr # LIGHT BULB / LAMP 11S14/P

  • Zoro # G722879349


product price: $59.29
/pk 4, $14.82/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LIGHT BULB / LAMP 11S14/P
Zoro #
G722879349
UPC #
-
Country of Origin
China

Description

This replacement light bulb is an 11-watt S14 shape incandescent lamp designed for commercial and residential applications requiring dependable, consistent illumination. The clear finish provides bright, unobstructed light output ideal for decorative and functional installations where visibility and aesthetics are important. The S14 bulb shape is a popular choice for string lighting applications, particularly in outdoor patio settings, bistro lighting, and market installations. The medium base (E27) connection ensures compatibility with standard lamp sockets and fixtures commonly found in commercial-grade outdoor light strings. This makes it an excellent choice for restaurants, bars, event spaces, and residential properties seeking to create ambient lighting in outdoor entertainment areas. With an 11-watt power consumption, these bulbs offer an economical solution for high-volume installations where multiple fixtures are used simultaneously. The incandescent technology delivers warm, inviting light quality that enhances outdoor spaces while maintaining reasonable energy efficiency for continuous or frequent operation. These replacement bulbs are particularly suited for applications including patio lighting, garden installations, special events, and decorative commercial displays. The clear lens version provides enhanced brightness compared to frosted or colored alternatives, making it effective for areas requiring functional illumination combined with aesthetic appeal. The incandescent design is compatible with standard dimming switches, allowing operators to adjust light intensity according to specific requirements and creating flexible lighting scenarios for different occasions. This versatility makes the product valuable for venues that need adjustable ambiance throughout operating hours. As a replacement component, this bulb integrates seamlessly into existing Interlight 11S14 fixtures and comparable light string systems. Stocking these bulbs ensures minimal downtime for commercial properties that rely on consistent outdoor lighting. Available for bulk purchase, they represent a cost-effective solution for facility maintenance and lighting system management.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.