Zoro Homepage

Replacement Incandescent Bulb, 11W, 130V, A19, medium, 2PK

  • Mfr # HALCO 9076

  • Zoro # G522879426


product price: $44.75
/pk 2, $22.38/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HALCO 9076
Zoro #
G522879426
UPC #
-
Country of Origin
China

Description

The Halco 9076 is a professional-grade incandescent sign bulb designed for demanding commercial lighting applications. This 11-watt S14 bulb delivers reliable performance in outdoor lighted signs, marquees, and decorative string light installations where durability and consistent illumination are essential. The bulb features a ceramic blue finish that provides distinctive aesthetics while maintaining functional lighting for high-traffic commercial environments. Built with a medium E26 base, this bulb integrates seamlessly into standard commercial light fixtures commonly found in theaters, casinos, and hospitality venues. The 130-volt rating ensures compatibility with specialized commercial sign systems and flashing or chasing light applications. With a warm 2700K color temperature, the bulb produces inviting ambient light suitable for creating welcoming atmospheres in customer-facing environments. The dimmable design allows for flexible lighting control, enabling operators to adjust brightness levels for different operational conditions or times of day. This feature is particularly valuable in dynamic signage applications where light intensity adjustments enhance visibility or energy efficiency throughout operating hours. Constructed with incandescent technology, this bulb provides immediate full brightness without warm-up time, making it ideal for applications requiring instant illumination. The robust ceramic construction withstands typical commercial environments and maintains consistent performance across extended operating periods. The S14 bulb shape is specifically engineered for sign applications, offering optimal light distribution patterns needed in commercial signage. Suitable for both fixed and variable-duty applications, the Halco 9076 serves as a reliable replacement bulb for existing sign lighting systems. Whether used in new installations or as a maintenance replacement, this bulb delivers the professional performance required in high-visibility commercial settings. Stock this essential component for ongoing maintenance and emergency replacement needs in hospitality, entertainment, and retail sign applications.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.