Zoro Homepage

Replacement Incandescent Bulb, 11W, 130V, A19, medium, 6PK

  • Mfr # SYLVANIA 17450

  • Zoro # G922878876


product price: $45.39
/pk 6, $7.57/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SYLVANIA 17450
Zoro #
G922878876
UPC #
-
Country of Origin
China

Description

The Sylvania 17450 is a reliable incandescent replacement light bulb designed for demanding industrial and commercial applications. This 11-watt, 130-volt lamp is engineered to deliver consistent performance in scoreboard lighting, sign illumination, and other specialized uses where a ruggedized design is essential. Featuring a standard medium screw (E26) base, this bulb integrates seamlessly into existing fixtures without requiring adapter components. The S14 bulb shape provides optimal light distribution and is widely compatible with scoreboard and sign applications. With a clear lens design, the Sylvania 17450 produces bright, unfiltered illumination at 2,850K color temperature, generating 70 lumens of output suitable for accent and indicator lighting in industrial environments. The lamp is rated for approximately 3,000 hours of service life, providing extended operational duration between replacements. Its ruggedized construction makes it suitable for facilities subject to vibration, temperature fluctuations, or demanding operating conditions. The incandescent technology ensures reliable ignition and consistent light output without warm-up time, making it ideal for applications requiring immediate illumination. This replacement bulb is particularly well-suited for scoreboards, digital signs, marquees, industrial indicators, and other commercial signage where durable, straightforward lighting solutions are preferred. Facilities managers and maintenance professionals can depend on the Sylvania 17450 for cost-effective lighting replacement that maintains equipment continuity. When sourcing replacement bulbs for Sylvania 17450 compatible fixtures, this incandescent lamp offers the performance and reliability expected from a trusted industrial lighting manufacturer. Stock this item for quick replacement and minimal downtime in your facility operations.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.