Replacement Incandescent Bulb, 11W, 130V, S14, 2PK

  • Mfr # GE GENERAL ELECTRIC G.E 11S14/R-130V

  • Zoro # G222879412


product price:  $35.55
/pk 2, $17.78/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GE GENERAL ELECTRIC G.E 11S14/R-130V
Zoro #
G222879412
UPC #
-
Country of Origin
China

Description

This replacement incandescent bulb is designed as a direct substitute for the GE General Electric 11S14/R-130V model and compatible with numerous OEM and aftermarket applications. The S14 medium base configuration ensures straightforward installation in standard fixtures, making this an efficient solution for maintenance and replacement needs across industrial and commercial environments. The 11W 130V specification provides reliable performance in specialized applications including photosensitization and photochemical reaction processes where consistent light output is critical. The clear glass construction allows for unobstructed light transmission, essential for applications requiring precise illumination control and accurate light delivery to sensitive materials or processes. This bulb delivers dependable performance in laboratory, manufacturing, and industrial settings where specialized lighting requirements demand consistent quality. The medium base design offers broad compatibility across equipment from multiple manufacturers, including cross-references with GE model 12575 and Osram Sylvania model 17450, simplifying inventory management and procurement for facilities utilizing various equipment brands. The incandescent technology provides immediate full-brightness operation without warm-up time, a crucial advantage in time-sensitive photochemical and photosensitization applications. The 130V rating ensures optimal performance when integrated into systems designed for this specific voltage requirement, preventing compatibility issues and maintaining proper light intensity levels. Ideal for replacement in existing systems, quality control testing equipment, specialized lighting applications, and any industrial fixture originally specified for the 11S14/R-130V standard. This bulb represents a cost-effective maintenance solution that maintains consistency with original equipment specifications while offering the flexibility of multi-brand compatibility for operations managing diverse equipment portfolios.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.